




€15.18/ pieceexcl. VAT
€18.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Lilliput |
Type | Combination Wrench |
Model | Metric |
Wrench width | 4.5 mm |
Length | 80 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 9 g |