




€61.39/ pieceexcl. VAT
€74.28incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RM |
Type | Combination spanner |
Model | Metric |
Wrench width | 30 mm |
Length | 393 mm |
Material | High-performance alloy steel |
Weight | 750 g |
Surface protection | Chrome plated micro-matte |