




€25.98/ pieceexcl. VAT
€31.44incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RM |
Type | Combination spanner |
Model | Metric |
Wrench width | 15 mm |
Length | 200 mm |
Material | High-performance alloy steel |
Weight | 130 g |
Surface protection | Chrome plated micro-matte |