






€178.17/ pieceexcl. VAT
€215.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Combination Ratcheting Wrench Set |
Set version | Combination ratcheting wrench, 10 mm,combination ratcheting wrench, 11 mm,combination ratcheting wrench, 12 mm,combination ratcheting wrench, 13 mm,combination ratcheting wrench, 14 mm, combination ratcheting wrench, 15 mm, combination ratcheting wrench, |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.92 kg |
Height | 39 mm |
Length | 445 mm |
Width | 181 mm |