




€323.15/ setexcl. VAT
€391.01incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RZ |
Type | Combination Ratcheting Wrench Set |
Model | Inch |
Wrench width | 3/4 |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 1000 g |