






€141.54/ setexcl. VAT
€171.26incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RM |
Type | Combination Ratcheting Wrench Set |
Set version | Metric Combination Ratcheting Wrench Set - 8 Pcs |
Material | High-performance alloy steel |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic holder |
Weight | 0.955 kg |