




€176.53/ pieceexcl. VAT
€213.60incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RMA |
Type | Combination Ratcheting Wrench and Adaptor Set |
Set version | Adaptor for 1/4", 3/8" and 1/2" sockets with quick release press button,Adaptors for 1/4" and 5/16" bits with retaining ring, Ratcheting wrenches 1RM-10, -13, -19 with 5° ratchet action Combination Ratcheting Wrench and Adaptor S |
Material | High-performance alloy steel |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 0.095 kg |
Height | 160 mm |
Length | 75 mm |
Width | 283 mm |