






€28.47/ pieceexcl. VAT
€34.45incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 41RM |
Type | Combination Ratcheting Wrench |
Model | Metric |
Wrench width | 17 mm |
Length | 190 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 173 g |