BAHCO

BAHCO COMBINATIETANG 200MM

  • ERIKS:23072238
  • Manufacturer:7314150103539
Image 1
Save to list

€27.04/ pieceexcl. VAT

€32.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
200 mm
Low spark model
No
Isolation protection 1000 V
No
VDE tested
No