BAHCO

BAHCO COMBINATIETANG 180MM 2678G

  • ERIKS:23072359
  • Manufacturer:7314150116164
Image 1
Save to list

€17.00/ pieceexcl. VAT

€20.57incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
180 mm
Low spark model
No
Isolation protection 1000 V
No
VDE tested
No