

€32.72/ pieceexcl. VAT
€39.59incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Blade diameter | 190 mm |
Material | Hard metal |
Hole diameter | 30 mm |
Number of teeth | 40 pce |