






€25.55/ pieceexcl. VAT
€30.92incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 485 |
Type | Carpenter Hammer |
Weight | 840 g |
Diameter | 27 mm |
Length | 318 mm |
Material stick | Steel |
Non-rebound | No |
Low spark model | No |
Model | Carpenters hammer |
Antimagnetic | No |