




€2.38/ pieceexcl. VAT
€2.88incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59S |
Type | Standard Screwdriver Bit |
Number of bits total | 3 |
Number of bits PH (crosshead) | 0 |
Number of bits PZ (crosshead) | 3 |
Number of bits Torx | 0 |
Number of bits TriWing | 0 |
Number of bits hexagon socket | 0 |
Number of bits two hole | 0 |
Set version | 3 Pieces of 1/4" Standard Screwdriver Bit for Pozidriv PZ3 Head Screws |
Total length | 25 mm |
Material | High-performance alloy steel |
Packaging | Blister pack |
Weight | 22 g |