BAHCO

BAHCO BOLBANKHAMER 450G 479-16

  • ERIKS:23075618
  • Manufacturer:7311518025465
Image 1
Save to list

€23.21/ pieceexcl. VAT

€28.08incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Weight
450 g
Length
350 mm
Material stick
Wood
Tip diameter/tip width
29 mm