BAHCO

BAHCO BLACK EDITION MASTER MECHANIC TROLLEY

  • ERIKS:14843152
Image 1
Heavy-duty tool trolley with 8 drawers is based on a sturdy double-walled housing construction made of steelFully extendable drawers; thanks to rails with ball bearings, the drawers glide very smoothly; they can open all the way and have a capacity of max. 30 kgRubber wheels ensure maximum stability, making the trolley highly manoeuvrable even on uneven surfacesPerforated side panels allow the end user to add various Xpand accessoriesStrong and reliable locking system of the drawers protects the tool trolley against theftScratch-resistant powder coating on the outside and inside provides strong rust protectionShock-absorbing corner bumpers minimise the risk of injury and damage to objects in the surrounding areaDouble-walled housing ensures that the drawers always open even if the outer wall is damaged by impactA wide range of ready-to-use Fit&Go foaminlays with tools is availableScope of deliveryTool trolley E72 with 8 drawersFF1A1002 - Slotted, Phillips and Pozidriv screwdriver set 27-pieceFF1A04 - Wrench set 30-pieceFF1A5012 - Impact, cutting and measuring tool set 13-pieceFF1A1011 - Screwdriver set with T-handle 12-pieceFF1E2209 - 1/2" bit holder set 20-pieceFF1E4002 - Locking ring pliers set 4-pieceFF1E4001 - Pliers set 4-pieceFF1E2002 - 1/4" socket set 45-pieceFF1E2103 - 3/8" socket set 28-pieceFF1E2203 - 1/2" socket set 22-piece
Save to list

€1,499.00/ setexcl. VAT

€1,813.79incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO