




€18.76/ pieceexcl. VAT
€22.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59S |
Type | Bit Set |
Number of bits total | 16 |
Number of bits PH (crosshead) | 6 |
Number of bits PZ (crosshead) | 3 |
Number of bits hexagon socket | 4 |
With magnetic holder | Yes |
Set version | 17 pieces: 16 bits and 1 magnetic quick release bit holder. 25 mm: SL3.0. SL4.5. SL5.5. PH1. PH2 x3. PH2G x2. PZ1. PZ2 x2. HEX3. HEX4. HEX5. HEX6 |
Total length | 27 mm |
Material | High-performance alloy steel |
Packaging | Plastic case |
Height | 82 mm |
Depth | 27 mm |
Width | 73 mm |
Weight | 130 g |