




€10.07/ setexcl. VAT
€12.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59S |
Type | Standard Screwdriver Bit |
Number of bits total | 5 |
Number of bits Torx | 5 |
Set version | 5 Pieces of 1/4" Standard Screwdriver Bit for TORX® TR15 Tamper-Resistant Screws |
Total length | 25 mm |
Material | High-performance alloy steel |
Packaging | Plastic box |
Weight | 38 g |
Width | 3.27 mm |