




€17.10/ pieceexcl. VAT
€20.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59S |
Type | Bit Set |
Number of bits total | 6 |
Number of bits Torx | 6 |
With magnetic holder | Yes |
Set version | 6 bits and 1 magnetic universal bit holder, 25 mm: TR10, TR15, TR20, TR25, TR30, TR40 |
Total length | 75 mm |
Material | High-performance alloy steel |
Packaging | Transparent carton box |
Width | 65 mm |
Height | 22 mm |
Weight | 105 g |
Depth | 22 mm |