




€25.42/ pieceexcl. VAT
€30.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59S |
Type | Standard Screwdriver Bit |
Number of bits total | 5 |
Number of bits PZ (crosshead) | 5 |
Set version | 5 Pieces of 1/4" Standard Screwdriver Bits for Pozidriv Head Screws |
Total length | 125 mm |
Material | High-performance alloy steel |
Packaging | Plastic bag |
Weight | 137 g |