

€37.13/ pieceexcl. VAT
€44.93incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 2058 |
Type | Bit And Socket Set |
Number of bits total | 18 |
Number of bits PH (crosshead) | 3 |
Number of bits PZ (crosshead) | 3 |
Number of bits Torx | 5 |
Number of bits hexagon socket | 4 |
Set version | 18 bits. 5 sockets. 1 bit ratchet. 1 adaptor. 1 bit holder |
Total length | 35 mm |
Material | High-performance alloy steel |
With bit ratchet | Yes |
Packaging | Plastic case |
Weight | 300 g |
Width | 100 mm |
Height | 80 mm |
Depth | 80 mm |