




€21.86/ pieceexcl. VAT
€26.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59S |
Type | Bit Set |
Number of bits total | 30 |
Number of bits PH (crosshead) | 8 |
Number of bits PZ (crosshead) | 4 |
Number of bits Torx | 18 |
With magnetic holder | Yes |
Set version | 31 pieces: 30 bits and 1 magnetic quick release bit holder. 25mm: PH2 x4. PH2G x4. PZ2 x4. T10 x2. T15 x4. T20 x5. T25 x5. T30 x2 |
Total length | 110 mm |
Material | High-performance alloy steel |
Packaging | Plastic case |
Depth | 42 mm |
Width | 65 mm |
Weight | 250 g |
Height | 42 mm |