




€15.83/ pieceexcl. VAT
€19.15incl. VAT
9 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59 |
Type | Bit Set |
Number of bits total | 29 |
Number of bits PH (crosshead) | 7 |
Number of bits PZ (crosshead) | 5 |
Number of bits Torx | 11 |
Number of bits hexagon socket | 4 |
With magnetic holder | Yes |
Set version | 29 Bits: 25 mm bits: SL4.5. SL5.5. PH1. PH2 x3. PH3. PH2G x2. PZ1. PZ2 x3. PZ3. T10. T15 x3. T20 x3. T25 x2. T27. T30. HEX3. HEX4. HEX5. HEX6. 1 magnetic quick release bit holder and 1 socket adaptor 1/4" |
Total length | 104.9 mm |
Material | High-performance alloy steel |
Packaging | Plastic case |
Width | 65.35 mm |
Depth | 40.25 mm |
Weight | 244 g |
Height | 40.25 mm |