BAHCO

BAHCO Bench hammers type no. 481F-Fiberglass handle

  • ERIKS:14388089
  • Manufacturer:7314150442089
Image 1
German DIN locksmith's hammer for use on metal
For mechanics, general purpose
High-quality tool designed for professionals
Octagonal neck
Fibreglass handle for maximum shock absorption
Special symmetric handle design
Standard: DIN 1041
200 gr
Save to list

€9.50/ pieceexcl. VAT

€11.50incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Weight
200 g
Diameter
18 mm