BAHCO

BAHCO Bandsaw type 3857 EASY-CUT- 2835x27x0.9

  • ERIKS:23113795
  • Manufacturer:7311518264833
Image 1
Type 3857 EASY-CUT. The Easy-Cut is a new generation of General Purpose Bandsaw. Blade Specially design for cutting ferrous, non-ferrous materials, solids, pipes, profiles or bundles. New and unique, innovative tooth design, which allows a much wider operating range than a conventional tooth type. The same blade will cut a much wider range of materials and shapes. Choose the blade according to your work piece size.
Save to list

€80.34/ pieceexcl. VAT

€97.21incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
2835 mm
Thickness
0.9 mm
Height
27 mm
Spare parts & accessories
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 12mm

  • Eriks:11872217
  • Manufacturer:3870-BRUSH-100-12

€45.08/ pieceexcl. VAT

€54.55incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Tester for bandsaw tension

  • Eriks:23115376
  • Manufacturer:3870-TENSION METER

€601.32/ pieceexcl. VAT

€727.60incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€36.12/ pieceexcl. VAT

€43.71incl. VAT

Estimated delivery date - 17/11/2026