

€322.92/ pieceexcl. VAT
€390.73incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 5920 mm |
Number of teeth per inch | 1.3 |
Thickness | 1.3 mm |
Height | 41 mm |
Material | Bimetal |
Tooth Shape | PQ |
€31.15/ pieceexcl. VAT
€37.69incl. VAT
1 In stock - Estimated delivery date 10/11/2026€36.12/ pieceexcl. VAT
€43.71incl. VAT
1 In stock - Estimated delivery date 10/11/2026