

€129.45/ pieceexcl. VAT
€156.63incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 3660 mm |
Number of teeth per inch | 3/4 |
Thickness | 0.9 mm |
Height | 27 mm |
Material | Bimetal |
Tooth Shape | PQ |
€232.70/ pieceexcl. VAT
€281.57incl. VAT
1 In stock - Estimated delivery date 10/11/2026