BAHCO

BAHCO Bandsaw type 3853 SANDFLEX® TOP FABRICATOR- 4400x34x1.1 - 3/4

  • ERIKS:23113787
  • Manufacturer:7311518184094
Image 1
Type 3853 SANDFLEX® TOP FABRICATOR.For cutting of structural steel, tubes and profiles. M42 HSS tooth material for long tool life Special PF tooth shape. Particularly well suited for mitre (angle) cutting. 5/8 TPI available for thin walled and single work pieces, as well as bundles.
Save to list

€153.40/ pieceexcl. VAT

€185.61incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
4400 mm
Number of teeth per inch
3/4
Thickness
1.1 mm
Height
34 mm
Material
Bimetal
Tooth Shape
PF
Spare parts & accessories
Product Image

BAHCO Tester for bandsaw tension

  • Eriks:23115376
  • Manufacturer:3870-TENSION METER

€601.32/ pieceexcl. VAT

€727.60incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€36.12/ pieceexcl. VAT

€43.71incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Cutting wedge 5 pieces

  • Eriks:11872213
  • Manufacturer:3870-WEDGE-3

€19.63/ pieceexcl. VAT

€23.75incl. VAT

Estimated delivery date - 18/11/2026

€36.12/ pieceexcl. VAT

€43.71incl. VAT

1 In stock - Estimated delivery date 10/11/2026