BAHCO

BAHCO Bandsaw type 3851 SANDFLEX® COBRA TM- 5200x34x1.1 - 5/8

  • ERIKS:23286511
  • Manufacturer:7311518126506
Image 1
Type 3851 SANDFLEX® COBRA TM FOUNDRY.For cutting non-ferrous and abrasive materials. Specially designed tooth shapes for maximum cutting performance. New stronger tooth design gives maximum cutting performance. Special tooth design for foundry use.
Save to list

€178.59/ pieceexcl. VAT

€216.09incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
5200 mm
Number of teeth per inch
5/8
Thickness
1.1 mm
Height
34 mm
Material
Bimetal
Tooth Shape
PR
Spare parts & accessories
Product Image

BAHCO Tester for coolant concentration

  • Eriks:23115374
  • Manufacturer:3870-REFRACTOMETER

€232.70/ pieceexcl. VAT

€281.57incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€36.12/ pieceexcl. VAT

€43.71incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 12mm

  • Eriks:11872217
  • Manufacturer:3870-BRUSH-100-12

€45.08/ pieceexcl. VAT

€54.55incl. VAT

Estimated delivery date - 17/11/2026