BAHCO

BAHCO Bandsaw type 3851 SANDFLEX® COBRA TM- 5000x34x1.1 - 3/4

  • ERIKS:23113703
  • Manufacturer:7311518126483
Image 1
Type 3851 SANDFLEX® COBRA TM FOUNDRY.For cutting non-ferrous and abrasive materials. Specially designed tooth shapes for maximum cutting performance. New stronger tooth design gives maximum cutting performance. Special tooth design for foundry use.
Save to list

€172.29/ pieceexcl. VAT

€208.47incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
5000 mm
Number of teeth per inch
3/4
Thickness
1.1 mm
Height
34 mm
Material
Bimetal
Tooth Shape
PR
Spare parts & accessories

€36.12/ pieceexcl. VAT

€43.71incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€36.12/ pieceexcl. VAT

€43.71incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 10mm

  • Eriks:11872218
  • Manufacturer:3870-BRUSH-100-10

€45.08/ pieceexcl. VAT

€54.55incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 10/11/2026