BAHCO

BAHCO Bandsaw type 3851 SANDFLEX® COBRA TM- 3660x34x1.1 - 6/10

  • ERIKS:23113709
  • Manufacturer:7311518165505
Image 1
Type 3851 SANDFLEX® COBRA TM FOUNDRY.For cutting non-ferrous and abrasive materials. Specially designed tooth shapes for maximum cutting performance. New stronger tooth design gives maximum cutting performance. Special tooth design for foundry use.
Save to list

€130.09/ pieceexcl. VAT

€157.41incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
3660 mm
Number of teeth per inch
6/10
Thickness
1.1 mm
Height
34 mm
Material
Bimetal
Tooth Shape
Combo
Spare parts & accessories
Product Image

BAHCO Tester for coolant concentration

  • Eriks:23115374
  • Manufacturer:3870-REFRACTOMETER

€232.70/ pieceexcl. VAT

€281.57incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Cutting wedge 5 pieces

  • Eriks:11872213
  • Manufacturer:3870-WEDGE-3

€19.63/ pieceexcl. VAT

€23.75incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Tester for bandsaw tension

  • Eriks:23115376
  • Manufacturer:3870-TENSION METER

€601.32/ pieceexcl. VAT

€727.60incl. VAT

1 In stock - Estimated delivery date 10/11/2026