

€70.42/ pieceexcl. VAT
€85.21incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 2360 mm |
Number of teeth per inch | 6/10 |
Thickness | 0.9 mm |
Height | 20 mm |
Material | Bimetal |
Tooth Shape | Combo |