BAHCO

BAHCO Bandsaw type 3851 CONTOUR- 2360x20x0.9 - 5/8

  • ERIKS:11887809
  • Manufacturer:7311518183929
Image 1
Type 3851 CONTOUR For cutting various types of materials from aluminium to stainless steels. Specially designed tooth shapes for maximum cutting performance. M42 tooth tips provide heat and wear resistance for long blade life.New stronger tooth design gives maximum cutting performance. Wide range of tooth styles available to suit many different applications.
Save to list

€70.42/ pieceexcl. VAT

€85.21incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
2360 mm
Number of teeth per inch
5/8
Thickness
0.9 mm
Height
20 mm
Material
Bimetal
Tooth Shape
PR
Spare parts & accessories

€31.15/ pieceexcl. VAT

€37.69incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€36.12/ pieceexcl. VAT

€43.71incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Tester for coolant concentration

  • Eriks:23115374
  • Manufacturer:3870-REFRACTOMETER

€232.70/ pieceexcl. VAT

€281.57incl. VAT

1 In stock - Estimated delivery date 10/11/2026