

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 1638 mm |
Number of teeth per inch | 8/12 |
Thickness | 0.6 mm |
Height | 13 mm |
Material | Bimetal |
Tooth Shape | Combo |
€31.15/ pieceexcl. VAT
€37.69incl. VAT
1 In stock - Estimated delivery date 10/11/2026€36.12/ pieceexcl. VAT
€43.71incl. VAT
1 In stock - Estimated delivery date 10/11/2026