

€10.95/ pieceexcl. VAT
€13.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59S |
Type | Standard Screwdriver Bit |
Number of bits total | 2 |
Number of bits Torx | 2 |
Set version | 2 Pieces of 1/4" Standard Screwdriver Bit for TORX® T10 Head Screws |
Total length | 70 mm |
Material | High-performance alloy steel |
Packaging | Blister pack |
Weight | 29 g |
Width | 2.7 mm |