BAHCO

BAHCO Bahco 623-3.5-100 schroevendraaier vde 3,5mm

  • ERIKS:12143426
  • Manufacturer:7314150128525
Image 1
Save to list

€5.52/ pieceexcl. VAT

€6.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Blade width
3.5 mm
Blade length
100 mm
VDE tested
Yes