

€115.93/ pieceexcl. VAT
€140.28incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Digital Calliper |
Measuring range | from 0 to 150 mm |
Accuracy | 0.03 mm |
Digital indication | Yes |
Depth dimension | Yes |
Material | Stainless steel |
Model | Metric |
Jaw length | 150 mm |
Length | 235 mm |
Metric graduation | Yes |
Imperial graduation | Yes |