




€20.26/ pieceexcl. VAT
€24.51incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | ERGO |
Type | Engineering Diagonal File |
Shape | Rectangular |
Model | Cut 2 |
Length | 200 mm |
Width | 20 mm |
Thickness | 5 mm |
Weight | 110 g |
Cut number | 2 |
Blade length | 200 mm |
Blade width | 20 mm |
Blade height | 5 mm |