BAHCO

BAHCO Adjustable wrench 44X380mm / 15"

  • ERIKS:23069098
  • Manufacturer:7314150007455
Image 1
80 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated.
Save to list

€91.43/ pieceexcl. VAT

€110.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
380 mm
Max. spanner opening
43 mm