BAHCO

BAHCO Adjustable wrench 44X380mm / 15"

  • ERIKS:11871849
  • Manufacturer:7314150101689
Image 1
80 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated.
Save to list

€89.56/ pieceexcl. VAT

€108.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
380 mm
Max. spanner opening
44 mm