BAHCO

BAHCO Adjustable wrench 34X308mm / 12"

  • ERIKS:23069245
  • Manufacturer:7314150101719
Image 1
90 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated. With comfortable thermoplastic handle and larger grip width.
Save to list

€69.84/ pieceexcl. VAT

€84.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
305 mm
Max. spanner opening
34 mm