BAHCO

BAHCO Adjustable wrench 34X305mm / 12"

  • ERIKS:23069078
  • Manufacturer:7314150007370
Image 1
80 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated.
Save to list

€56.15/ pieceexcl. VAT

€67.94incl. VAT

9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
305 mm
Max. spanner opening
34 mm
Weight
665 g