BAHCO

BAHCO Adjustable wrench 31X257mm / 10"

  • ERIKS:23069201
  • Manufacturer:7314150055609
Image 1
90 series adjustable wrench manufactured to DIN 3117 Form A. Phosphate finish precision-hardened and anti-corrosion treated. With comfortable thermoplastic handle and larger grip width.
Save to list

€42.54/ pieceexcl. VAT

€51.47incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
255 mm
Max. spanner opening
31 mm