BAHCO

BAHCO Adjustable wrench 27X208mm / 8"

  • ERIKS:23069236
  • Manufacturer:7314150100194
Image 1
90 series adjustable wrench manufactured to DIN 3117 Form A. Phosphate finish precision-hardened and anti-corrosion treated. With comfortable thermoplastic handle and larger grip width.
Save to list

€32.75/ pieceexcl. VAT

€39.63incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
205 mm
Max. spanner opening
27 mm