BAHCO

BAHCO Adjustable wrench 13X110mm / 4"

  • ERIKS:23068978
  • Manufacturer:7314150007035
Image 1
80 series adjustable wrench manufactured to DIN 3117 Form A. Chrome plated finish precision-hardened and anti-corrosion treated.
Save to list

€26.06/ pieceexcl. VAT

€31.53incl. VAT

23 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
110 mm
Max. spanner opening
13 mm