




€59.16/ pieceexcl. VAT
€71.58incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 43 |
Type | Adjustable Pin Wrench |
Model | Metric |
Single wrench model | No |
Length | 160 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 190 g |
Norm | DIN 547 |
Wrench size small | 10 mm |
Wrench size large | 50 mm |
Thickness | 160 |