






€35.47/ pieceexcl. VAT
€42.92incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 4106 |
Type | Adjustable Hook Wrench |
Model | Metric |
Single wrench model | Yes |
Length | 205 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 103 g |
Wrench size small | 32 mm |
Wrench size large | 75 mm |