






€1,832.80/ pieceexcl. VAT
€2,217.69incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Series | PQRI |
Type | 7321 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Steel |
Material quality | ASTM A216 WCC |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | 6" (150) |
Connection | Flange |
Pressure rating | Class 150 |
Flange finish | Raised face - 125/250AARH |
Face to Face norm | ASME B16.10, T1, Serie 19 |
Face to Face length | 267 mm |
Manual operation | T-wrench |
Top flange standard | ISO 5211 |
Mounting flange | F10 |
Bore | Reduced bore |
Material ball | ASTM A351 CF8M |
Seat material | TFM 1600 |
Spindle material | ASTM A479 316 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM)/PTFE |
Tertiary spindle seal material | Graphite |
Body seal | PTFE/Graphite |
Actuator material | Steel, galvanized |
Fire safe | Yes |
DN | 6" (150) |
d | 100 mm |
L | 267 mm |
H | 218 mm |
M | 600 mm |
Weight | 45.8 kg |