






€1,724.80/ pieceexcl. VAT
€2,087.01incl. VAT
Estimated delivery date - 25/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Series | FBL |
Type | 7239 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | DN100 |
Connection | Flange |
Pressure rating | PN40 |
Flange finish | Raised face - 125/250AARH |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 350 mm |
Manual operation | T-wrench |
Top flange standard | ISO 5211 |
Mounting flange | F10 |
Bore | Full bore |
Material ball | ASTM A351 CF8 |
Seat material | TFM 1600 |
Spindle material | ASTM A479 304 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM)/PTFE |
Tertiary spindle seal material | Graphite |
Body seal | PTFE/Graphite |
Actuator material | Steel, galvanized |
Fire safe | Yes |
DN | DN100 |
Pressure class | PN40 |
d | 100 mm |
L | 350 mm |
H | 217 mm |
M | 600 mm |
Weight | 43.3 kg |