




€844.80/ pieceexcl. VAT
€1,022.21incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Series | FB |
Type | 7397 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | 1.1/2" (40) |
Connection | Flange |
Pressure rating | Class 300 |
Flange finish | Raised face - 125/250AARH |
Face to Face norm | ASME B16.10, T2, Serie 7 |
Face to Face length | 191 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Bore | Full bore |
Material ball | ASTM A351 CF8M |
Seat material | TFM 1600 |
Spindle material | ASTM A479 316 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM)/PTFE |
Tertiary spindle seal material | Graphite |
Body seal | Graphite |
Actuator material | 1.4301 |
Fire safe | Yes |
DN | 1.1/2" (40) |
d | 38 mm |
L | 190 mm |
H | 142 mm |
M | 240 mm |
Weight | 10.4 kg |