




€6,668.00/ pieceexcl. VAT
€8,068.28incl. VAT
Estimated delivery date - 13/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAC |
Series | DVF |
Type | 7290 |
Norm | EN (DIN) |
Construction type | 3-way |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN80 |
Connection | Flange |
Pressure rating | PN16 |
Face to Face length | 370 mm |
Manual operation | T-wrench |
Top flange standard | ISO 5211 |
Ball bore | T-bore |
Angular rotation | 90 ° |
Bore | Full bore |
Material ball | 1.4408 |
Seat material | TFM 1600 |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM)/PTFE |
Tertiary spindle seal material | PTFE |
Actuator material | 1.4301 |
DN | DN80 |
d | 80 mm |
L | 370 mm |
H | 217 mm |
M | 600 mm |
Weight | 77.6 kg |